Apply to be a TradeMaster!
Main product image of 1-1/4" Normally Closed, NPT Solenoid Valve (120 V)
Magnifying glass
Hover image to zoom

1-1/4" Normally Closed, NPT Solenoid Valve (120 V)

SKU:
8221G9-120VAC
Rating:
(0)
Q&A:
(0)
1-1/4" Normally Closed, NPT Solenoid Valve (120 V)
Magnifying glass
Hover image to zoom
$1,133.86 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/4"
Product Highlight: Thread Type
NPT Thread Type

Description

–
1-1/4" Normally Closed, NPT Solenoid Valve (120 V), copper alloy body

Note: Image may not represent actual product.

Specs

–
Size:

1-1/4"

Thread Type:

NPT

Voltage:

120v

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy