Apply to be a TradeMaster!
Main product image of 1/8" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom

1/8" Normally Closed Solenoid Valve (120v)

SKU:
8262G002
Rating:
(1)
Q&A:
(0)
1/8" Normally Closed Solenoid Valve (120v)
Magnifying glass
Hover image to zoom
8262G002 has been discontinued
Discontinued February 20, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
1/8" Normally Closed Solenoid Valve (120v)
SKU:8262H002
(1)
Order by 6PM, receive 10 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/8"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
120v
Product Highlight: Flow Capacity (Cv)
0.34 Cv
Product Highlight: Wattage
10.6 (DC), 6.1 (AC) Watts
Product Highlight: Body Pattern
2-Way

Description



Features
  • Reliable, proven design with high flows
  • Small poppet valves for tight shutoff
  • Wide range of elastomers for specialty service
  • Mountable in any position
  • Brass and stainless steel constructions
  • Nominal Ambient Temp: Ranges AC: 32°F to 125°F (0°C to 52°C)
    DC: 32°F to 104°F (0°C to 40°C)

    Solenoid Enclosures
    • Standard: Watertight, Types 1, 2, 3, 3S, 4, and 4X
    • Optional: Explosion-proof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9

Specs

Application:

Plumbing

Size:

1/8"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

0.34

Wattage:

10.6 (DC)

6.1 (AC)

Body Pattern:

2-Way

Max Fluid Temp:

120°F (DC)

180°F (AC)

Features:

NEMA 4X

Flow type:

High Flow

Position:

Normally Closed

Thread Type:

Female

Thread Size:

1/8"

Material:

Brass

Ambient Temperature:

32°F to 104°F (DC)

32°F to 125°F (AC)

Pressure Rating:

155 psi (Air-Inert Gas - MAX AC)

140 psi (Lt. Oil @ 300 SSU - MAX AC)

180 psi (Water - MAX AC)

80 psi (Air-Inert Gas - MAX DC)

80 psi (Water - MAX DC)

80 psi (Lt. Oil @ 300 SSU - MAX DC)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice product

I installed this solenoid valve in the pressure feed line to my oil furnace burner head. It is fed through a delay timer circuit providing smooth ignition and very fast shutdown. Also prevents after burn dripping and high emissions during those phases. Works great so far, only been in service for 2 weeks.
Mr Fixit.
Portland OR
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?