Apply to be a TradeMaster!
Main product image of 1/2" Normally Closed (120 V), Heavy Fuel
Magnifying glass
Hover image to zoom

1/2" Normally Closed (120 V), Heavy Fuel

SKU:
8266D69L-120VAC
Rating:
(0)
Q&A:
(0)
1/2" Normally Closed (120 V), Heavy Fuel
Magnifying glass
Hover image to zoom
$632.33 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Material
Stainless Steel

Description

–
1/2" Normally Closed (120 V), Heavy Fuel, stainless steel

Note: Image may not represent actual product.

Specs

–
Size:

1/2"

Position:

Normally Closed

Voltage:

120v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy