Apply to be a TradeMaster!
Main product image of 3/8" Normally Closed, 3-Way Diverting Oil Valve, 1000 PSI, D.A. (120 V, 15.4 W)
Magnifying glass
Hover image to zoom

3/8" Normally Closed, 3-Way Diverting Oil Valve, 1000 PSI, D.A. (120 V, 15.4 W)

SKU:
83775-120VAC
Rating:
(0)
Q&A:
(0)
3/8" Normally Closed, 3-Way Diverting Oil Valve, 1000 PSI, D.A. (120 V, 15.4 W)
Magnifying glass
Hover image to zoom
$739.40 each
Backorder
Backorder
Get it Tue, Sep 22 - Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Pressure (PSI)
1000 MAX PSI

Description

3/8" Normally Closed, 3-Way Diverting Oil Valve, 1000 PSI, D.A. (120 V, 15.4 W)

Note: Image may not represent actual product.

Specs

Size:

3/8"

Body Pattern:

3-Way

Voltage:

120v

Position:

Normally Closed

Max Pressure (PSI):

1000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy