Apply to be a TradeMaster!
Main product image of 1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)
Magnifying glass
Hover image to zoom

1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)

SKU:
8604-002
Rating:
(0)
Q&A:
(0)
1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)
Magnifying glass
Hover image to zoom
8604-002 has been discontinued
Discontinued March 27, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
1/4" O.D. Compression Acetal Pipe Line Strainer (175 psi)
SKU:86042-ASCO
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Flow Capacity (Cv)
0.5 Cv
Product Highlight: Size
1/4"
Product Highlight: Connection Type
OD Compression Connection

Description

–
1/4" O.D. Compression Stainless Steel Pipe Line Strainer (175 psi)

Features:
  • Should be used whenever it is essential that fluid be free of foreign solid matter
  • Assure proper flow and prevent damage to valves, controls, and other equipment

Construction:

Forged Brass and Stainless Steel Bodies:
Rugged, self-cleaning “Y body” strainers have easily removed strainer of perforated stainless steel or wire mesh. Free hole area shown in table is total of all openings. Suitable for air, water, oil, and steam.

Plastic Body (Acetal):
Straight-through flow with large area orifice. Strainers can be easily removed and back flushed. Suitable for air and water

Installation: May be mounted in any position, but should be located on the inlet side of the valve, as close to it as possible.

Note: Image may not be actual representation of item.

Specs

–
Type:

Strainer

Material:

Plastic

Flow Capacity (Cv):

0.5

Size:

1/4"

Connection Type:

OD Compression

Working Pressure (PSI):

175

Max Fluid Temp:

130°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm