Apply to be a TradeMaster!
1/4" Normally Closed, 3-Way Solenoid Valve, .12 CV (120V)

1/4" Normally Closed, 3-Way Solenoid Valve, .12 CV (120V)

SKU:
EF8320G202
Rating:
(0)
Q&A:
(0)
1/4" Normally Closed, 3-Way Solenoid Valve, .12 CV (120V)
$437.62 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
120v
Product Highlight: Size
1/4"
Product Highlight: Body Pattern
3-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
0.12 Cv

Description

–
Valve, Solenoid, 3 Way Normally Closed, 1/4", NPT, 120Vac, .12 Cv 0-150 PSI Air, Water, and Light Oil Direct Acting General Service Stainless Steel Body with NBR Seal and Explosion Proof Enclosure

Specs

–
Connection Type:

Threaded

Size:

1/4"

Flow Capacity (Cv):

0.12

Voltage:

120v

Body Pattern:

3-Way

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy