Apply to be a TradeMaster!
3/8" Normally Closed, 2-Way, NPT Lever Actuated Solenoid Valve

3/8" Normally Closed, 2-Way, NPT Lever Actuated Solenoid Valve

SKU:
K10AB173
Rating:
(0)
Q&A:
(0)
3/8" Normally Closed, 2-Way, NPT Lever Actuated Solenoid Valve
K10AB173 has been discontinued
Discontinued March 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Thread Type
NPT Thread Type

Description

–
K10 normally closed lever actuated solenoid valves are general purpose type suited for use with a wide range of media water, liquids, and light or heavy fuel oils. The lever system provides a mechanical advantage which increases the maximum allowable operating pressure differential. A union connection allows easy installation and removal.

Note: Image may not represent actual product.

Specs

–
Size:

3/8"

Position:

Normally Closed

Body Pattern:

2-Way

Thread Type:

NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm