Apply to be a TradeMaster!
Main product image of 3/8" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom

3/8" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)

SKU:
K3A431U
Rating:
(0)
Q&A:
(0)
3/8" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)
Magnifying glass
Hover image to zoom
K3A431U has been discontinued
Discontinued May 21, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" Threaded 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Solenoid Valve (24V)
Brand:
Asco
SKU:K3A431V
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V
Product Highlight: Size
3/8"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
4 Cv

Description

–
3/8" NPT 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (24V)

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Note: Image may not be actual representation of item.

Specs

–
Capacity:

215000 BTU

Size:

3/8"

Connection Type:

Threaded

Flow Capacity (Cv):

4

Voltage:

24V

Wattage:

10.5

Body Pattern:

2-Way

Max Fluid Temp:

77°F

Material:

Aluminum

Position:

Normally Closed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm