Apply to be a TradeMaster!
Main product image of 1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)
Magnifying glass
Hover image to zoom

1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)

SKU:
K3A442U
Rating:
(0)
Q&A:
(0)
1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)
Magnifying glass
Hover image to zoom
K3A442U has been discontinued
Discontinued February 27, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" 2 Way Normally Closed Low Pressure Gas Shutoff Valve, 120V (350,000 BTU)
SKU:K3A442V
(0)
Order by today, receive 3 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
6 Cv
Product Highlight: Max Pressure (PSI)
25 MAX PSI

Description

ASCO Valve's Fuel, Gas & Oil solenoid valves handle combustion system pilot & main line fuel shutoff & control needs. Our Fuel, Gas & Oli solenoid valves are available in 2-way normally closed, normally open, manual reset, and 3-way diversion. ASCO valves are available in brass, aluminum, and stainless steel. Features include junction box, pipe taps, visual indication, proof of closure, leading agency approvals, and pipe connections from 1/8? to 3?. Most valves are rated for -40ºF service for outdoor installation in frigid climates.

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175°F

Construction:
  • Body: Aluminum
  • Seals and Disc: NBR
  • Washer: 302 Stainless Steel
  • Core Tube: 305 Stainless Steel
  • Core and Plugnut: 430F Stainless Steel
  • Core Guide: CA
  • Springs: 302F Stainless Steel
  • Shading Coil: Copper
  • Body Gasket: Cork
  • Pipe Plug: Zinc-Plated Steel

Solenoid Enclosures:
Standard: Type 1 General Purpose Junction Box Housing with two 7/8" knock-outs.

Valve Response Time:
  • Opening Time: Less than 1 second
  • Closing Time: Less than 1 second

Specs

Application:

Plumbing

Size:

1/2"

Connection Type:

Threaded

Voltage:

120v

Flow Capacity (Cv):

6

Max Pressure (PSI):

25

Body Pattern:

2-Way

Wattage:

10.5

Material:

Aluminum

Flow type:

High Flow

Capacity:

350000 BTU

Power Requirements:

120/60 VAC

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.