Apply to be a TradeMaster!
Main product image of 1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)
Magnifying glass
Hover image to zoom

1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)

SKU:
S262SG02N3GJ7
Rating:
(0)
Q&A:
(0)
1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)
Magnifying glass
Hover image to zoom
S262SG02N3GJ7 has been discontinued
Discontinued February 24, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
1-1/4" NPT 2-Way Normally Open Gas Vent Valve (1,710,000 BTU)
SKU:S262SH02N3GJ7
(0)
Order by today, receive 2 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
1-1/4"
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
34 Cv

Description

S262 Series: Used in double block and vent systems and mounted in the vent piping between the shutoff valves. Provides on-off control of fuel gas in vent line. Must be vented to the outside atmosphere. Aluminum body. 3/8" thru 3" pipe size.

Features:
  • 2-way normally open operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • Valves provided with pipe tap(s) with plug for routine testing
  • Suitable for ambient temperatures up to 175°F
    Construction:
    • Body: Aluminum
    • Seals and Disc: NBR
    • Washer: 302 Stainless Steel
    • Core Tube: 305 Stainless Steel
    • Core and Plugnut: 430F Stainless Steel
    • Core Guide: CA
    • Springs: 302F Stainless Steel
    • Shading Coil: Copper
    • Body Gasket: Cork
    • Sleeve and Pin: 416 Stainless Steel
    • Pipe Plug: Zinc-Plated Steel
  • Specs

    Size:

    1-1/4"

    Connection Type:

    Threaded

    Position:

    Normally Open

    Body Pattern:

    2-Way

    Material:

    Aluminum

    Voltage:

    120v

    Hertz:

    60

    Flow Capacity (Cv):

    34

    Wattage:

    20

    Capacity:

    1710000 BTU

    Max Pressure (PSI):

    25