Apply to be a TradeMaster!
Main product image of 1-1/4" Valve Body (Hydramotor) F/AH2
Magnifying glass
Hover image to zoom

1-1/4" Valve Body (Hydramotor) F/AH2

Brand:
Asco
SKU:
V710GAS
Rating:
(0)
Q&A:
(0)
1-1/4" Valve Body (Hydramotor) F/AH2
Magnifying glass
Hover image to zoom
V710GAS has been discontinued
Discontinued March 18, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
  • 2-way normally closed globe type valve body
  • Designed for on/off or proportional control of commercial or industrial gas burners
  • For use with the AH Hydramotor actuator
  • Push-to-open valve which opens when the valve stem is depressed by an AH Hydramotor actuator. An internal return spring closes the valve when the Hydramotor actuator is de-energized.
  • 1/4" NPT upstream and downstream pipe taps with plugs for routine testing


Note: Image may not be actual representation of item.

Specs

–
Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products