This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Product Highlights
–
2-Way
Normally Closed
Flanged x Flanged Connection
180 Cv
Description
–
These 2-way normally closed valve bodies are designed
for on/off control of commecial or industrial gas burners.
The V710(B) is designed exclusively for use with the
AH(E) Hydramotor® actuator. The AH(E) Hydramotor
valve consists of two assemblies; the V710(B) valve body
and the AH(E) Hydramotor actuator.
The V710(B) is a push-to-open valve which opens when
the valve stem is depressed by an AH(E) Hydramotor.
An internal return spring closes the valve when the
Hydramotor actuator is de-energized. Optional flange
adapters are available for ease of installation and service.
These valves are provided with upstream and downstream
pipe taps with plugs for routine testing.
Installation: V710(B) valve body mounts in any position directly to AH(E) Hydramotor Actuator.
Quick Opening w/Valve Seal Overtravel Trim: (Suffix V22) For any “on-off” application where the user, code or approval agency requires a valve seal overtravel arrangement.
Note: Image may not be actual representation of item.
Specs
–
Capacity:
10200000 BTU
Body Pattern:
2-Way
Position:
Normally Closed
Pipe Size:
4"
Connection Type:
Flanged x Flanged
Min Fluid Temp:
-40°F
Max Fluid Temp:
150°F
Differential (PSI):
15
Flow Capacity (Cv):
180
Contact
+
Questions?
Speak with a real person who will go out of the way to help!
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.