Apply to be a TradeMaster!
Main product image of 2-1/2" Normally Open, 2-Way General Purpose Valve (120V)
Magnifying glass
Hover image to zoom

2-1/2" Normally Open, 2-Way General Purpose Valve (120V)

Brand:
Asco
SKU:
S262SH02N3KK4
Rating:
(0)
Q&A:
(0)
2-1/2" Normally Open, 2-Way General Purpose Valve (120V)
Magnifying glass
Hover image to zoom
$1,540.85 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Open
Product Highlight: Voltage
120v
Product Highlight: Size
2-1/2"
Product Highlight: Body Pattern
2-Way
Product Highlight: Wattage
28.2 Watts
Product Highlight: Material
Aluminum

Description

–
Product Features
  • 2-way normally open operation
  • Die-cast aluminum bodies
  • Zero differential piloted diaphragm
  • Valves provided with 1/8" NPT pipe taps with plug for routine testing
  • Broad ambient temperature range -20 Degrees F up to 170 Degrees F

Specs

–
Product Type:

Gas Valve

Position:

Normally Open

Body Pattern:

2-Way

Voltage:

120v

Size:

2-1/2"

Max Fluid Temp:

140 F

Max Operating Pressure:

15 psi

Wattage:

28.2

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy