Apply to be a TradeMaster!
Main product image of ASP-MA-UNI Aqua 3.2 GPH Mini Univolt Condensate Removal Pump (Inside Evaporator Installation) (100-250V)
Magnifying glass
Hover image to zoom

ASP-MA-UNI Aqua 3.2 GPH Mini Univolt Condensate Removal Pump (Inside Evaporator Installation) (100-250V)

SKU:
83809
Rating:
(9)
Q&A:
(1)
ASP-MA-UNI Aqua 3.2 GPH Mini Univolt Condensate Removal Pump (Inside Evaporator Installation) (100-250V)
Magnifying glass
Hover image to zoom
83809 has been discontinued
Discontinued April 16, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Aspen Silent+ Mini Condensate Pump Kit, 100-250V (Aqua)
SKU:FP3420/MG
(0)
Order by 6PM, receive 43 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
100-250v
Product Highlight: Amperage
0.15 Amps
Product Highlight: Wattage
16 Watts

Description

The Aspen ASP-MA-UNI is quiet, reliable and versatile. Available in all shapes and sizes Aspen Mini pumps can put unwanted condensate in its place. With it's ultra slim profile the Mini Aqua fits right inside the evaporator for easy installation.

Includes:
  • Pump Assembly
  • Inline Reservoir
  • 8"x5/8" i.d. Inlet Tube
  • 5'x1/4" i.d. Vinyl Discharge Tube
  • Installation Manual
  • 6"x1/4" i.d. Vinyl Breather Tube
  • Drain Hose Adapter
  • Inline Fuse
  • Cable Ties (6)
  • Self Adhesive V

Specs

Product Type:

Condensate Pump

Flow Rate (GPH):

3.2

BTU (Max):

30000

Max Head (Ft):

33

Voltage:

100-250v

Amperage:

0.15

Wattage:

16

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

3.11 out of 9 reviews
50% would recommend this product
3.11
out of 9 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
44%
4 star
11%
3 star
0%
2 star
0%
1 star
44%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Steer clear and go with Gobi

I am an HVAC contractor and I've had many problems with this pump. It is loud and unreliable. I would highly recommend you look at the Gobi pumps.
Grant
Fort Collins CO
2 years ago
Was this review helpful to you?

Loud loud loud loud loud loud

Read the title
Merchant response
3 years ago
Hello, Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return if this is a defective item or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
Jay
USA
3 years ago
Was this review helpful to you?

Bought for extra.

Is a great product.
Ace
Sheridan Wy
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quit working after 2 months

We purchased this for our install. However, it was about 6 or 8 months before we installed the unit. The pump quit after 2 months of use. After 2 days on the phone with the Mini split manufacturer, 2 different people troubleshooting, 2 different electricians, I gave up. I am throwing it away. The warranty was expired and no one would even talk about replacing it. Don't waste your money!
Frankie
Harriman, TN
6 years ago
Was this review helpful to you?

Worked exactly as expected

Nice setup with future option to plug and play
s man
Ann Arbor
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good product. Works well

The condensate pan has not overflowed since the pump has been installed.
Airconditioning pump
Middleburgh ny
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piece of garbage

After two months of use, the Drain Hose Adapter inexplicable broke. Water stain some of the room furniture. Crazy!
Max
New York, NY
8 years ago
Was this review helpful to you?

Great Product!

Easy to install and works great. I really like the modular connectors and having just one connection to the indoor ductless unit.
Daryl
Panama City, FL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product works

The pump installed within the housing of the evaporator unit. The wiring was straight-forward. The supporting material was useful and now we have no unsightly wires dangling around the unit as other 3rd party pumps require. Have yet to test this on hot & humid days, but I'm expecting years of great service.
Luis likes it cool
Pittsburgh, PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the warranty on this pump?

Asked by Steph 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This pump has a two year warranty.

Was this review helpful to you?