Apply to be a TradeMaster!
Main product image of Silent Mini Split Condensate Pump (230V)
Magnifying glass
Hover image to zoom

Silent Mini Split Condensate Pump (230V)

SKU:
83930
Rating:
(1)
Q&A:
(0)
Silent Mini Split Condensate Pump (230V)
Magnifying glass
Hover image to zoom
83930 has been discontinued
Discontinued March 12, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
ASP-MWS+UNI Silent Mini Split Condensate Pump (100-250V)
SKU:A83930
(1)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Color
White

Description

The Silent+ ultra slim pumps is designed to mount discreetly, in the shadow line, below a high wall unit. The pump speed adjusts with the flow rate to provide quiet operation and optimum performance.

Features
  • Ultra quiet operation
  • Low profile design allows installation above a door
  • Reversible position on the left or right for installation flexibility
  • Capacitance technology for soft start and variable flow rate
  • 5A volt-free high level safety wires, NC/NO contacts rated @ 5A inductive @ 230V AC
Specifications
  • Recommended Use :High wall mini-split systems, residential or commercial
  • Color: White
  • Application : The quick fit Silent+ Mini White condensate pump is designed to be fitted beneath high wall indoor units and offers flexible installation with easy access for future maintenance.

Specs

Product Type:

Condensate Pump

Color:

White

Voltage:

230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Air B& B cabin.

Ran 3/8 inch tubing through walls before spray insulation and drywall. Adapted 1/4" pump output to 3/8 tubing with barbed adapter. Works great.
Pat
Southeast Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?