Apply to be a TradeMaster!
Main product image of Aspen Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Magnifying glass
Hover image to zoom

Aspen Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)

SKU:
FP1086/RS
Rating:
(0)
Q&A:
(0)
Aspen Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Magnifying glass
Hover image to zoom
FP1086/RS has been discontinued
Discontinued September 30, 2022
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
SKU:83941
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Cord Length
5'
Product Highlight: Max Flow (GPM)
8.9 MAX GPM
Product Highlight: Amperage
15 Amps
Product Highlight: Wattage
21 Watts
Product Highlight: Max Temp (F)
104°F Max Temp

Description

The Mini Tank is the first tank pump specially made for HVAC/R use. It can be wall-mounted, set in-pan or suspended on (M8)5/16"/ (M10)3/8" threaded rod & is easily serviced. Using piston technology, it is a compact, powerful, multifunction pump.

Product Features
  • High performance piston technology, Includes anti-siphon device and Thermal protection
  • Accepts standard 5/8" drain hose from any mini-split, Extra large reservoir capacity minimizes pump operation
  • Components clip apart for easy access to reservoir and filter, No need to disturb evaporator to clean filter
  • Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
  • 3A N/C dry contacts rated @ 5A inductive @ 230V AC

Specs

Cord Length:

5'

Product Type:

Condensate Pump

Max Flow (GPM):

8.9

BTU (Max):

157000

Max Head (Ft):

49

Voltage:

230V

Amperage:

15

Wattage:

21

Max Temp (F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm