Apply to be a TradeMaster!
Main product image of DST Digital Single Stage Setpoint, Temperature Control with Two Relay Switches
Magnifying glass
Hover image to zoom

DST Digital Single Stage Setpoint, Temperature Control with Two Relay Switches

SKU:
DST-777D
Rating:
(0)
Q&A:
(0)
DST Digital Single Stage Setpoint, Temperature Control with Two Relay Switches
Magnifying glass
Hover image to zoom
$133.35 each
In Stock
In Stock
Get 3 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Programmability
Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired

Description

–
DST-777 series controls are microprocessor-based electronic one or two stage setpoint temperature controls, designed to provide one or two on/off controls (Single-Pole Double-Throw(SPDT) relay output) for residential/commercial heating, cooling, air conditioning and refrigeration applications.

The DST-777 is equipped with a Dual Digital display with backlit that provides a constant readout of the sensor temperature and setpoint simultaneously as well as the other programmed settings. The front buttons allow the user to easily and accurately select the set point temperature, differential and heating/cooling mode of the operation. feature allows instant setpoint adjustment without entering programming mode. This reliable and versatile control has a very wide setpoint range, an adjustable differential and time delay that makes it applicable in many different applications. The single stage models have Pulse Width Modulation (PWM) to prevent overshoots and undershoots in slow responding systems with large thermal mass such as pools or slabs. A sensor probe P-01 is supplied with the control. This solid state temperature sensor probe can be extended up to 500 feet.

Specifications:
  • Setpoint Temperature Range: -40 to 240F
  • Differential Adjustment: 1 to 100F
  • Accuracy: ±1C / ±1F
  • Input: 10K ohm thermistor probe model: P-01 (designed for strap on a pipe or insert into a temperature well)
  • Operating Voltage: 120 or 240 VAC, 50/60Hz
  • Relay: 2 x SPDT, 120VAC, Full Load 10A, 1Hp
  • Dimension: 6.5" X 6.0" X 2.7"

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Works with Sensor

Comes with Sensor Probe

Power Method:

Hardwired

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy