Shop Resideo Sale
Main product image of Universal Sensor Probe (10,000 Ohm)
Magnifying glass
Hover image to zoom

Universal Sensor Probe (10,000 Ohm)

SKU:
P-01
Rating:
(0)
Q&A:
(0)
Universal Sensor Probe (10,000 Ohm)
Magnifying glass
Hover image to zoom
$13.08 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-60°F Min Temp
Product Highlight: Max Temp (F)
255°F Max Temp
Product Highlight: Max Temp (C)
125°C Max Temp
Product Highlight: Min Temp (C)
-50°C Min Temp

Description

–

The Azel Sensor Probe is engineered to ensure long life and rapid response. It is designed to strap on a pipe or insert into a temperature well. P-03 is specially designed for use with DS-60P and other controls that require 10K ohm thermistors.


Specifications:

  • Sheath: Copper
  • Lead: 10" of 20 AWG heat resistence wire
  • Dimension: 3/8" OD x 13/16" length (9.5mm OD x 20.6mm)
  • Operating range: -60 to 255°F (-50 to 125°C)
  • Sensor: 10K ohm @ 77°F (25°C ± 1%) thermistor
  • Weight: 0.02lb (10g)

Specs

–
Min Temp (F):

-60°F

Max Temp (F):

255°F

Max Temp (C):

125°C

Product Type:

Sensor Probe

Measures:

Fahrenheit

Min Temp (C):

-50°C

Lead Wire Length:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy