Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating

SKU:
D-508F
Rating:
(12)
Q&A:
(2)
Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating
Magnifying glass
Hover image to zoom
$79.95 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
D-508F digital non-programmable heat only thermostat is designed to control either ambient(air) temperature (A Mode) or floor temperature (F Mode) or a combination of ambient temperature with floor temperature limits(AF Mode). An auxiliary remote sensor is provided to measure slab temperature in order to control the floor temperature(within maximum and minimum limits in AF Mode). It can also be used for sensing the outdoor temperature in A Mode.

Features:
  • Easy-to-Read Digital Multi-Display with backlit which provides constant readout of two sensor temperatures(eg. ambient and floor) and setpoint simultaneously, functional status and control settings.
  • Three temperature control modes:
    • A Mode: controls ambient temperature
    • F Mode: controls floor temperature. Also displays current ambient temperature.
    • AF Mode: controls the ambient temperature and maintains the floor temperature within the desired minimum limit for floor warming and maximum limit for protecting floor coverings. Also, displays current floor temperature.
  • QuickSet feature allows instant setpoint adjustment without entering the SETTING mode
  • Contemporary design
  • Easy installation and setup
  • Selectable display in °F or °C
  • On/Off switch to shut off relay output or shutdown the thermostat at end of heating season for added security
  • EEPROM memory retains control settings in the event of a power failure
  • Lockout mode to prevent tempering by unauthorized personnel
  • Sensor failure and out of range indications
  • One stage heating application
  • Backlit option: Auto (60 sec.)/OFF/ON
  • Supplied with P-01 floor sensor
  • Battery free
  • RoHS (Restriction of Hazardous Substances) compliant means this thermostat is eco-friendly

Specs

–
Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Supply:

24 VAC

Options:

On/Off Switch

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating
Digital Non-Programmable Heat Only Thermostat for Radiant Floor Heating
SKU: D-508F
(12)
Heat Only
Non-Programmable
Push Button
Horizontal
24V

You May Also Need

Product Reviews

4.17 out of 12 reviews
75% would recommend this product
4.17
out of 12 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
17%
3 star
17%
2 star
0%
1 star
8%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Nice looking. Does a nice job.

I purchased 2 of these thermostats for 2 separate in-floor heating systems. The first one is now up and running. These thermostats are being used in service bay areas with service doors that open to the outside. It was important to have a thermostat that monitored and controlled the floor temperature since the air temperature fluctuates drastically when the service doors are opened. The thermostat is a nice looking and well built unit that is made in Canada. It is very easy to set up and configure. It has a nice looking display that is powered by the 24vac off the heating system. It uses an EPROM so it won't loose settings. There are no batteries to worry about going bad or needing to be changed. The only annoying thing I noticed was if you change the temperature setting while the thermostat is calling for heat, the thermostat must momentarilly release the call for heat causing the heating system to momentarilly shut off, reset, and start back up. This really is of no concern though since this is not a normal operation. Once the temperature is set and you leave it, the thermostat operates as it should. I plan on buying and putting more of these thermostats in.
VS

Most Liked Negative Review

Functions fine but.....

This is not a Supply House complaint. But the unit itself does not quite measure up to my expectations. It functions fine, but I broke a cover flimsy tab the first time after making the connections. Then when you enter the press mode, the screen charactors are quite faint and you have to stoop down to read them.
Showing 1-10 of 12 reviews

This model has major quality issues - JUNK

We purchased 4 of the D-508F. Two went bad within a year, so we had to purchased two more. The two new Tstat did not work, nor their replacements Returned all four and purchase a different model#. Supply House was great to work with
bambam
KY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect all option solution

Using the unit on radiant heated slab in my shop. Because there is a big difference between the floor temperature and the air I was spending way too much to heat the area. Being able to adjust the floor temp to a constant with the sensor I have lowered my bills and have a fairly consistent air temp. Not using the outdoor sensor option, but it's there if I need it in the future.
KyMadMan
Melbourne, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

easy installation works as advertised
wayne
easton pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like intended

Radiant heat with solar is the absolute best way to heat.
DomD
Harrisburg
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

once again they have stock when others dont !!!
NPH SUPPLY
PITTSBURGH,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

Will be used in floor heat in garage to soon be built
Fireball
MO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Functions fine but.....

This is not a Supply House complaint. But the unit itself does not quite measure up to my expectations. It functions fine, but I broke a cover flimsy tab the first time after making the connections. Then when you enter the press mode, the screen charactors are quite faint and you have to stoop down to read them.
Bob R
South West VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well when it works

Bought 4 of these thermostats. One didn't function properly so bought a replacement and all are now working as expected. In spite of this bit of trouble I would highly recommend them for a radiant heating system. Didn't bother returning the one because I didn't want to take the trouble (too lazy).
DLG
Whitefish, MT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple unit, works as promised.

Screen clarity is poor. Possible damage from shipping. Unit was not well protected in its shipping container.
Pete
HAYS ks
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes. Turned my contractor in to it. He is going to use it.

MADE IN CANADA!!!! Not China.
Hard worker
Hudson Vally NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can this thermostat be installed in an all ready existing home with radiant floor heat?

Asked by Jerry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it could. Retrofitting a floor sensor may be tricky, however.

Was this review helpful to you?

Q: Hi, I was told by my plumber to order a thermostat with 2 wires for my bedrooms and one with 4 wires for our bathrooms. We're in the process of having our radiant floor heating installed. This thermostat doesn't say anything about how many wires are included. Would you happen to know if I can use this one for both the 2 wire and 4 wire rooms? Thank you for your help.

Asked by Robert 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The wiring guide can be found in the user guide here: http://s3.supplyhouse.com/product_files/Azel%20-%20D-508F%20-%20User%20Guide.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy