Apply to be a TradeMaster!
Main product image of DST Digital Single Stage Setpoint, Temperature Control with Single Output
Magnifying glass
Hover image to zoom

DST Digital Single Stage Setpoint, Temperature Control with Single Output

SKU:
DST-777S
Rating:
(3)
Q&A:
(0)
DST Digital Single Stage Setpoint, Temperature Control with Single Output
Magnifying glass
Hover image to zoom
$114.24 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Programmability
Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Hardwired

Description

–
DST-777S is a microprocessor-based electronic one stage setpoint temperature control, designed to provide one on/off controls (SPDT relay output) for residential/commercial heating, cooling, air conditioning and refrigeration. The DST-777S is equipped with a Dual Digital display with backlit that provides a constant readout of the sensor temperature and can be used to view the setpoint as well as the other programmed settings. The front buttons allow the user to easily and accurately select the set point temperature, differential and heating/cooling mode of the operation.QuickSet feature allows instant setpoint adjustment without entering programming mode. This reliable and versatile control has a very wide setpoint range, an adjustable differential and time delay that makes it applicable in many different applications. DST-777S has Pulse Width Modulation (PWM) to prevent overshoots and undershoots in systems with large thermal mass such as pools or slabs.

Specifications:
  • Setpoint Temperature Range: -40 to 240F
  • Differential Adjustment: 1 to 100F
  • Accuracy: ±1C / ±1F
  • Input: 10K ohm thermistor probe model: P-01 (designed for strap on a pipe or insert into a temperature well)
  • Operating Voltage: 120 or 240 VAC, 50/60Hz
  • Relay: 2 x SPDT, 120VAC, Full Load 10A, 1Hp
  • Dimension: 6.5" X 6.0" X 2.7"

Specs

–
Application:

Single-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool

Programmability:

Programmable

User Interface:

Push Button

Mount:

Horizontal

Options:

Works with Sensor

Comes with Sensor

Power Method:

Hardwired

Enclosure Type:

Flame Retardant Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Saving me money

I bought this as a cheap way to activate the boiler if the water temperature of my radiant heat gets below 100 degrees. My boiler tends to run a little warmer than the radiant needs because it's providing heat to other rooms with baseboard radiators. Adding this ensures that the boiler isn't running hot if it's only supplying water for radiant heat. Since adding it, I've saved almost two gallons of propane per day.
Tim
Maine
5 years ago
Was this review helpful to you?

yes

great customer service, fast shipping, top rates in my opinion
Pat
michigan
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product & Price, Easy Install, Good Customer Support

I used these controllers to replace the old Gold Line analog units that I installed with my radiant heating system 16 years ago. The Azel controllers appear well made, included good documentation, a spare fuse and a thermistor, and were easy to install and program. A call to the Azel Customer Support line was handled promptly, professionally and the rep was willing to work with an owner/DIY installer, which isn't always the case. The Supply House price was very competitive.
Dragon06
Littleton, NH
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy