Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (4)
Show
In Stock Only
(4)
Product Type
–
Zone Valve Control Filter (4)
Zone Valve Control (4)
Zone Valve Part Filter (1)
Zone Valve Part (1)
Power Supply
–
120 VAC Filter (2)
120 VAC (2)
24 VAC Filter (2)
24 VAC (2)
Review Score
–
5 Filter (2)
(2)
4 Filter (1)
(1)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
$80 to $90 Filter (1)
$80 to $90 (1)
$100 to $200 Filter (3)
$100 to $200 (3)
Home
Heating Supplies & Parts
Zone Valves & Controls
Zone Valve Controls
Azel Zone Valve Controls
Azel Zone Valve Controls
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
SZ-84DX Compare Checkbox
Compare
4 Zone Valve Controller with Priority Protection
SKU:
SZ-84DX
Azel Technologies
SKU:
SZ-84DX
Brand:
Azel Technologies
(3)
–
+
$88.08
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tue, Nov 24
Total Available: 17
In Stock
Get 12 by
Tue, Nov 24
Total Available: 17
Add to List
SZ-86DX Compare Checkbox
Compare
6 Zone Valve Controller with Priority Protection
SKU:
SZ-86DX
Azel Technologies
SKU:
SZ-86DX
Brand:
Azel Technologies
(3)
–
+
$115.40
each
ADD TO CART
Add to List
In Stock
Get 3 by
Mon, Nov 23
Total Available: 13
In Stock
Get 3 by
Mon, Nov 23
Total Available: 13
Add to List
SZ-V4 Compare Checkbox
Compare
4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
SKU:
SZ-V4
Azel Technologies
SKU:
SZ-V4
Brand:
Azel Technologies
–
+
$179.69
each
ADD TO CART
Add to List
In Stock
Get 1 by
Mon, Nov 23
Total Available: 4
In Stock
Get 1 by
Mon, Nov 23
Total Available: 4
Add to List
SZ-V6 Compare Checkbox
Compare
6 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
SKU:
SZ-V6
Azel Technologies
SKU:
SZ-V6
Brand:
Azel Technologies
(3)
–
+
$159.95
each
ADD TO CART
Add to List
In Stock
Get 8 by
Mon, Nov 23
Total Available: 23
In Stock
Get 8 by
Mon, Nov 23
Total Available: 23
Add to List
5011F Compare Checkbox
Compare
Replacement Transformer for SZ-V4 & SZ-V6 Zone Valve Controls
SKU:
5011F
Azel Technologies
SKU:
5011F
Brand:
Azel Technologies
–
+
$30.57
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Articles
Videos
How Zone Valves Work
Other Resources
Brochure
Articles
More About Azel Zone Valve Controls
This category contains zone valve controls that are manufactured by Azel Technologies.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video