Apply to be a TradeMaster!
Main product image of 4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
Magnifying glass
Hover image to zoom

4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer

SKU:
SZ-V4
Rating:
(0)
Q&A:
(0)
4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
Magnifying glass
Hover image to zoom
$181.47 each
In Stock
In Stock
Get 2 Tomorrow, Aug 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Number of Zones
4
Product Highlight: Warranty
Extended 3 Year Warranty

Description

The i-Link Series Zone Valve Controls simplify the field wiring and yet control up to six zone valves in a multi-zone hydronic heating system. The contractor friendly Printed Circuit Board eliminates the problem caused by incorrect wiring and saves hours of installation time. There would be no more messy look of conventional zone valve installations.

Intelligent Linking System (i-Link) allows unlimited zone expansion with additional i-Link controllers. Field selectable priority with Priority Protection Timer ensures other zones get heat every one hour and prevents freeze-ups in the event of a priority zone failure. The End Switch delay timer let the two wire type zone valves fully opened before turning on the circulator. The panel provides EZ screwless terminal blocks for connections to the thermostats and zone valves. In addition, LED indicators on the front panel provide functional status and easy troubleshooting.

From design to manufacture, each i-Link unit is built on the foundations of quality and reliability. Azel products are quality controlled in order to achieve ?total customer satisfaction? - a foundation that you can rely on.

Features:
  • Front panel indicator lights
  • Field selectable Priority
  • Priority timer for protection of a priority zone malfunction and prevention of freeze-ups in the heating zones
  • Unlimited zone expansion
  • Three-minute End Switch delay timer for two wire type zone valve applications. Circulator will start only after the zone valve is fully opened.
  • DIP switch for easy setup of two wire type zone valve applications. No need to hook up wire jumper on the third and fourth terminals on each zone
  • Works with two, three or four wire type zone valves and thermostats
  • Fuse protection
  • Simplified wiring
  • Contractor friendly PCB layout
  • Easy-Connect Screwless Terminals
  • 24VAC transformer output with common terminal provides compatibility with electronic thermostats
  • Universal thermostat compatibility
  • Isolated End Switch and Priority End Switch for utilizing full functionality of high efficiency Mod-Con boilers
  • Pre-wired terminals for circulator
  • SPDT Priority zone relay switch (N/O Com N/C). Capable of prioritizing DHW pump in a 2-pump system
  • 50VA replaceable transformer
  • 100% Factory Tested
  • Extended three year warranty

Specs

Product Type:

Controller

Number of Zones:

4

Warranty:

Extended 3 Year

Features:

Fuse Protection

Power Supply:

120 VAC

Hertz:

50/60

Enclosure Type:

Flame Retardant Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Number of Zones
CURRENT ITEM
Product Image of 4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
4 Zone Valve Controller with Priority Protection & Replaceable Built-In Transformer
SKU: SZ-V4
4
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy