Shop Resideo Sale
Main product image of Hardwired Signaling Device w/ LED Strobe Light
Magnifying glass
Hover image to zoom

Hardwired Signaling Device w/ LED Strobe Light

Brand:
BRK
SKU:
1038510
Rating:
(0)
Q&A:
(0)
Hardwired Signaling Device w/ LED Strobe Light
Magnifying glass
Hover image to zoom
$75.17 each
In Stock
In Stock
Get 2 Thu, Nov 12
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Power Source
Hardwired

Description

–
SLED177 Hardwired LED Strobe Signaling Device

The BRK SLED177 (Cat. No. 1038510) is a hardwired 120V AC LED strobe light designed to provide a visual warning to hearing-impaired individuals when connected to a smoke, heat, or carbon monoxide alarm. It features two distinct flash patterns to distinguish between a smoke/heat alarm event and a carbon monoxide alarm event. The 177-candela strobe meets UL 1638 requirements and flashes at an average of 60 times per minute.



  • 177-candela LED strobe meeting UL 1638, ANSI 117.1, and NFPA 72 requirements
  • 120V AC hardwired with green power-on LED indicator
  • Separate flash patterns to distinguish smoke/heat events from CO events
  • 60 flashes per minute average flash rate
  • Slim profile design for wall or ceiling mounting
  • Designed for sleeping rooms in hospitals, hotels, dormitories, and multifamily dwellings

Specs

–
Color:

White

Power Source:

Hardwired

Product Type:

Signaling Device

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy