Apply to be a TradeMaster!
Main product image of Hardwired Smoke Alarm w/ LED Strobe & 10-Year Battery Backup
Magnifying glass
Hover image to zoom

Hardwired Smoke Alarm w/ LED Strobe & 10-Year Battery Backup

Brand:
BRK
SKU:
1046726
Rating:
(0)
Q&A:
(0)
Hardwired Smoke Alarm w/ LED Strobe & 10-Year Battery Backup
Magnifying glass
Hover image to zoom
$115.15 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Hardwired Smoke Alarm with LED Strobe & 10-Year Battery Backup — SM110LED-AC

The BRK SM110LED-AC (1046726) combines a hardwired photoelectric smoke alarm with an integrated 177-candela LED strobe light in a single device, providing both audible and visual fire alerts. The strobe is designed to assist hearing-impaired residents and, when multiple units are interconnected, all strobes flash in unison. A 10-year sealed lithium battery backup ensures continued protection during power outages.



  • 120V AC hardwired with 10-year sealed lithium battery backup
  • Photoelectric smoke sensor; Precision Detection technology
  • Integrated 177-candela LED strobe; 1Hz / 60 flashes per minute (meets ANSI 117.1, NFPA 72, UL 1638)
  • Strobes flash in unison across interconnected units
  • Quick-connect hardwire plug included
  • 85dB alarm at 10 feet
  • UL 217 (10th Edition) compliant; 10-year limited warranty
  • Dimensions: 5.3" L x 5.39" W x 3.15" H; replaces model 7020BSL

Specs

–
Product Type:

Smoke Alarm

Battery Type:

Lithium

Power Source:

Hardwired

Sensor Type:

Photoelectric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy