Apply to be a TradeMaster!
Main product image of 10-Year Battery Smoke Alarm w/ Slim Profile Design (6 Pack)
Magnifying glass
Hover image to zoom

10-Year Battery Smoke Alarm w/ Slim Profile Design (6 Pack)

Brand:
BRK
SKU:
1046739
Rating:
(0)
Q&A:
(0)
10-Year Battery Smoke Alarm w/ Slim Profile Design (6 Pack)
Magnifying glass
Hover image to zoom
$189.27 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
10-Year Battery Photoelectric Smoke Alarm, Slim Profile, 6-Pack — SM210

The BRK SM210 (1046739) is a battery-powered photoelectric smoke alarm featuring a 10-year sealed lithium battery and an ultra-slim one-inch profile, sold in a contractor 6-pack. The sealed battery eliminates low-battery chirps and all battery replacements for the entire service life of the device. Advanced sensing technology provides early warning while reducing cooking-related nuisance alarms.



  • 10-year sealed lithium battery; no battery replacements required
  • Photoelectric smoke sensor; Precision Detection technology
  • Slim profile - 1 inch thick (half the depth of standard alarms)
  • Tamperproof design prevents battery removal
  • Test/silence button; end-of-life audible signal
  • Contemporary design blends with any decor
  • UL 217 (10th Edition) compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.13" L x 5.13" W x 1" H; 0.5 lb

Specs

–
Battery Type:

Lithium

Sensor Type:

Photoelectric

Power Source:

Battery

Product Type:

Smoke Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy