Apply to be a TradeMaster!
Main product image of 10-Year Sealed Battery Smoke Alarm w/ Voice Warning
Magnifying glass
Hover image to zoom

10-Year Sealed Battery Smoke Alarm w/ Voice Warning

Brand:
BRK
SKU:
1046757
Rating:
(0)
Q&A:
(0)
10-Year Sealed Battery Smoke Alarm w/ Voice Warning
Magnifying glass
Hover image to zoom
$36.36 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
White

Description

–
10-Year Sealed Battery Smoke Alarm with Voice Warning — SM210V

The BRK SM210V (1046757) is a battery-powered photoelectric smoke alarm with a 10-year sealed lithium battery and voice-with-location alerts. Voice announcements identify the room location of the danger using one of 11 selectable pre-programmed home location settings. The slim profile design is just one inch thick, making it half the depth of a standard alarm for a clean, modern appearance.



  • 10-year sealed lithium battery; no battery replacements required
  • Photoelectric smoke sensor; UL 217 10th Edition compliant
  • Voice and location alerts; 11 pre-programmed location options
  • Slim profile - 1 inch thick (half the depth of standard alarms)
  • Test/silence button; end-of-life audible signal
  • Tamperproof design
  • 85dB alarm at 10 feet; 10-year limited warranty
  • Dimensions: 5.13" L x 5.13" W x 1" H; 0.5 lb; replaces model P1210V

Specs

–
Power Source:

Battery

Color:

White

Sensor Type:

Photoelectric

Product Type:

Smoke Alarm

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy