The Day Savers – A National Tradesmen Day Contest
Main product image of Interconnect Hardwire Dual Sensor Smoke Alarm w/ Battery Backup
Magnifying glass
Hover image to zoom

Interconnect Hardwire Dual Sensor Smoke Alarm w/ Battery Backup

Brand:
BRK
SKU:
1046759
Rating:
(0)
Q&A:
(0)
Interconnect Hardwire Dual Sensor Smoke Alarm w/ Battery Backup
Magnifying glass
Hover image to zoom
$44.23 each
Out of Stock
Out of Stock
Get it Fri, Sep 11 - Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Hardwired

Description

Interconnect Hardwire Dual Sensor Smoke Alarm with Battery Backup — SM300-AC

The BRK SM300-AC (1046759) is a hardwired dual-sensor smoke alarm combining both photoelectric and ionization detection for comprehensive protection against smoldering and fast-flaming fires alike. It includes a replaceable AA battery backup for protection during power outages and interconnects with most First Alert and BRK hardwired alarms. A latching alarm indicator visually identifies which unit triggered the alarm.



  • 120V AC hardwired with 2 AA alkaline battery backup (batteries included)
  • Dual sensor: photoelectric and ionization smoke sensing technology
  • Smart Interconnect: up to 18 units (max 12 smoke alarms)
  • Latching alarm indicator and low-battery latch
  • Dual silence features: alarm silence and low-battery silence
  • Optipath 360 Technology
  • 85dB alarm at 10 feet; UL 217 (8th Edition) compliant; 10-year limited warranty
  • Dimensions: 5.76" L x 5.76" W x 2.47" H; 0.7 lb; replaces model 3120B

Specs

Battery Type:

9V Alkaline

Product Type:

Smoke Alarm

Power Source:

Hardwired

Sensor Type:

Ionization

Photoelectric

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy