Apply to be a TradeMaster!
Main product image of 10-Year Sealed Battery Smoke Alarm w/ Dual Sensor
Magnifying glass
Hover image to zoom

10-Year Sealed Battery Smoke Alarm w/ Dual Sensor

Brand:
BRK
SKU:
1046767
Rating:
(0)
Q&A:
(0)
10-Year Sealed Battery Smoke Alarm w/ Dual Sensor
Magnifying glass
Hover image to zoom
$54.70 each
In Stock
In Stock
Get 1 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White

Description

10-Year Sealed Battery Dual Sensor Smoke Alarm — SM310

The BRK SM310 (1046767) is a battery-powered dual-sensor smoke alarm that combines photoelectric and ionization detection in a single unit with a 10-year sealed 3V lithium battery. The dual-sensor technology provides optimal protection against both smoldering fires and fast-flaming fires. The tamperproof design prevents removal of the battery cell, and a single test/silence button makes operation straightforward.



  • 10-year sealed 3V lithium battery; no battery replacements required
  • Dual sensor: photoelectric and ionization smoke sensing technology
  • Tamperproof design prevents battery removal
  • Test/silence button; end-of-life audible signal
  • Slim profile design; wall or ceiling mountable
  • 85dB alarm at 10 feet; UL 217 (8th Edition) compliant; 10-year limited warranty
  • Dimensions: 5" L x 5" W x 2" H; 0.54 lb; replaces model SA3210

Specs

Battery Type:

Lithium

Color:

White

Sensor Type:

Ionization

Photoelectric

Product Type:

Smoke Alarm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy