Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Carbon Monoxide and Smoke Detectors
Smoke Detectors
SM500V Interconnect Battery-Operated Smoke Alarm w/ Voice Alerts
Brand:
BRK
SKU:
1046774
Rating:
(1)
Q&A:
(0)
Hover image to zoom
1046774 has been discontinued
Discontinued June 4, 2026
This product was discontinued by the manufacturer.
MANUALS (2)
Specification Sheet
User Guide
Specification Sheet
User Guide
Description
–
Features:
Early Warning Wireless Interconnect. When one alarm sounds, all compatible* alarms sound without having to rewire the structure.
Voice Warning with Location, voice tells what the danger is and its location.
Replaceable AA batteries included.
Test/Silence Button, temporarily silence or test the alarm with one-touch, easy access button.
Specs
–
Battery Type:
AA Alkaline
Product Type:
Smoke Alarm
Sensor Type:
Photoelectric
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
4
out of 1 review
100%
would recommend this product
4
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Works when you need it
This is a specialty product (Wireless interconnect) My first line supplier was out of but supply house gave me excellent service to compete the job on time
Stretch
Portland OR
1 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video