Apply to be a TradeMaster!
Main product image of Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup & Voice (6 Pack)
Magnifying glass
Hover image to zoom

Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup & Voice (6 Pack)

Brand:
BRK
SKU:
1046780
Rating:
(0)
Q&A:
(0)
Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup & Voice (6 Pack)
Magnifying glass
Hover image to zoom
$421.18 each
In Stock
In Stock
Get 1 Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Interconnect Hardwire Smoke & CO Alarm with Battery Backup & Voice, 6-Pack — SMCO100V-AC

The BRK SMCO100V-AC (1046780) is a hardwired combination photoelectric smoke and electrochemical CO alarm with voice-and-location alerts, sold in a contractor 6-pack. Voice alerts identify both the danger type and the alarm location from 11 pre-programmed home settings. Interconnectable with most First Alert and BRK hardwired alarms, the unit also includes a quick-connect plug for tool-free installation.



  • 120V AC hardwired with replaceable AA alkaline battery backup
  • Photoelectric smoke sensor and electrochemical CO sensor
  • Voice and location alerts; 11 pre-programmed location options
  • Interconnects with up to 12 smoke alarms and 6 additional CO/heat alarms
  • Quick-connect plug; dust cover included for construction
  • Test/silence button; latching alarm indicator; end-of-life warning
  • UL 217 (8th Edition) and UL 2034 compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.1" L x 5.1" W x 2.4" H; 0.7 lb

Specs

–
Battery Type:

9V Alkaline

Power Source:

Hardwired

Sensor Type:

Electrochemical

Photoelectric

Product Type:

Smoke Alarm

Carbon Monoxide Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy