Apply to be a TradeMaster!
Main product image of Hardwired Combo Smoke and Carbon Monoxide Alarm w/ LED Strobe & 10-Year Battery Backup
Magnifying glass
Hover image to zoom

Hardwired Combo Smoke and Carbon Monoxide Alarm w/ LED Strobe & 10-Year Battery Backup

Brand:
BRK
SKU:
1046789
Rating:
(0)
Q&A:
(0)
Hardwired Combo Smoke and Carbon Monoxide Alarm w/ LED Strobe & 10-Year Battery Backup
Magnifying glass
Hover image to zoom
$143.73 each
In Stock
In Stock
Get 2 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Hardwired Combo Smoke & CO Alarm with LED Strobe & 10-Year Battery Backup — SMCO110LED-AC

The BRK SMCO110LED-AC (1046789) combines hardwired smoke and carbon monoxide detection with an integrated 177-candela LED strobe light, providing both audible and visual alarms in a single device. The strobe is engineered to assist hearing-impaired residents and flashes in unison with other interconnected units. A 10-year sealed lithium battery backup ensures continued protection during power outages.



  • 120V AC hardwired with 10-year sealed lithium battery backup
  • Photoelectric smoke sensor and electrochemical CO sensor
  • Integrated 177-candela LED strobe; 1Hz / 60 flashes-per-minute (meets ANSI 117.1, NFPA 72, UL 1638)
  • Strobes flash in unison across interconnected units
  • Precision Detection technology reduces cooking nuisance alarms
  • Test/silence button; latching alarm indicator
  • UL 217 (10th Edition) and UL 2034 compliant; 10-year limited warranty
  • Dimensions: 5.39" W x 5.3" L x 2.47" H; 0.7 lb; replaces model 7030BSL

Specs

–
Sensor Type:

Photoelectric

Electrochemical

Product Type:

Carbon Monoxide Detector

Smoke Alarm

Power Source:

Hardwired

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy