Apply to be a TradeMaster!
Main product image of Hardwired Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup & Voice Alerts
Magnifying glass
Hover image to zoom

Hardwired Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup & Voice Alerts

Brand:
BRK
SKU:
1046791
Rating:
(0)
Q&A:
(0)
Hardwired Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup & Voice Alerts
Magnifying glass
Hover image to zoom
$86.36 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Hardwire Smoke & CO Alarm with 10-Year Battery Backup & Voice Alert — SMCO110V-AC

The BRK SMCO110V-AC (1046791) is a hardwired combination smoke and carbon monoxide alarm with a 10-year sealed lithium battery backup and voice-with-location alerts. It uses photoelectric smoke sensing and Precision Detection technology to reduce cooking-related nuisance alarms while delivering early warning. Voice alerts announce both the type of danger and the alarm location within the home.



  • 120V AC hardwired with 10-year sealed lithium battery backup
  • Photoelectric smoke sensor and electrochemical CO sensor
  • Voice and location alerts with Precision Detection technology
  • Interconnectable with compatible BRK and First Alert hardwired alarms
  • Latching alarm indicator identifies which unit initiated the alarm
  • Test/silence button; low-battery and end-of-life notifications
  • Dust cover included for construction protection
  • 85dB alarm at 10 feet; 10-year limited warranty

Specs

–
Product Type:

Smoke Alarm

Carbon Monoxide Detector

Sensor Type:

Ionization

Battery Type:

Lithium

Power Source:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy