Apply to be a TradeMaster!
Main product image of Smoke and Carbon Monoxode Alarm w/ Slim Profile Design & 10 Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom

Smoke and Carbon Monoxode Alarm w/ Slim Profile Design & 10 Year Battery Backup (6 Pack)

Brand:
BRK
SKU:
1046801
Rating:
(0)
Q&A:
(0)
Smoke and Carbon Monoxode Alarm w/ Slim Profile Design & 10 Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom
$265.27 each
Out of Stock
Out of Stock
Get it Wed, Sep 2 - Thu, Sep 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Battery

Description

10-Year Battery 2-in-1 Smoke & CO Alarm, Slim Profile, 6-Pack — SMCO210

The BRK SMCO210 (1046801) is a battery-only combination smoke and carbon monoxide alarm with a 10-year sealed lithium battery and an ultra-slim profile that is half the depth of a standard alarm. No wiring is required - simply mount on walls or ceilings. The 10-year sealed battery eliminates all battery replacements and low-battery chirps for the life of the alarm.



  • 10-year sealed lithium battery; no battery replacements required
  • Photoelectric smoke sensor and electrochemical CO sensor
  • Slim profile design - 1 inch thick, half the depth of standard alarms
  • No wiring required; wall or ceiling mountable
  • Test/silence button; end-of-life warning signal
  • Precision Detection technology reduces cooking nuisance alarms
  • UL 217 and UL 2034 compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.67" L x 5.67" W x 1" H; 0.73 lb

Specs

Battery Type:

Lithium

Product Type:

Smoke Alarm

Carbon Monoxide Detector

Power Source:

Battery

Sensor Type:

Photoelectric

Electrochemical

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy