Apply to be a TradeMaster!
Main product image of Smoke and Carbon Monoxide Alarm w/ Voice Warning & 10 Year Battery Backup
Magnifying glass
Hover image to zoom

Smoke and Carbon Monoxide Alarm w/ Voice Warning & 10 Year Battery Backup

Brand:
BRK
SKU:
1046808
Rating:
(0)
Q&A:
(0)
Smoke and Carbon Monoxide Alarm w/ Voice Warning & 10 Year Battery Backup
Magnifying glass
Hover image to zoom
$53.67 each
In Stock
In Stock
Get 6 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
10-Year Sealed Battery Combo Smoke & CO Alarm with Voice Warning — SMCO210V

The BRK SMCO210V (1046808) is a battery-powered combination smoke and carbon monoxide alarm featuring a 10-year sealed lithium battery and voice alerts that announce both the type of danger and the room location. Its slim profile design is just one inch thick, blending seamlessly into any decor. Voice location can be customized from 11 pre-programmed home locations.



  • 10-year sealed lithium battery; no battery replacements required
  • Photoelectric smoke sensor and electrochemical CO sensor
  • Voice and location alerts; 11 pre-programmed location options
  • Slim profile - 1 inch thick; contemporary design
  • Test/silence button; end-of-life signal
  • Advanced sensing technology reduces cooking nuisance alarms
  • UL 217 (10th Edition) and UL 2034 compliant; 10-year limited warranty
  • Dimensions: 5.67" L x 5.67" W x 1" H; 0.73 lb; replaces model PC1210V

Specs

–
Product Type:

Smoke Alarm

Carbon Monoxide Detector

Power Source:

Battery

Battery Type:

Lithium

Sensor Type:

Electrochemical

Photoelectric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy