Apply to be a TradeMaster!
Main product image of SMI100 Battery-Operated Smoke Alarm
Magnifying glass
Hover image to zoom

SMI100 Battery-Operated Smoke Alarm

Brand:
BRK
SKU:
1046832
Rating:
(2)
Q&A:
(0)
SMI100 Battery-Operated Smoke Alarm
Magnifying glass
Hover image to zoom
$15.89 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Easy Install & front door battery replacement. Add protection in minutes. A battery pull tab is also inlcluded to keep the batteries fresh until the home is occupied.
  • Replaceable 9V alkaline battery included.
  • Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button.
  • Dust Cover, keeps alarm clean during construction.
  • 10 Year Limited Warranty

Specs

–
Sensor Type:

Ionization

Battery Type:

9V Alkaline

Product Type:

Smoke Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great alarm

We use them all the time of student housing.
Willis
Ann Arbor, Michigan
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

Replaced outdated alarm. Fast, free shipping with low cost.
Smoky
SC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy