Apply to be a TradeMaster!
Main product image of Hardwire Interconnect Smoke Alarm w/ Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom

Hardwire Interconnect Smoke Alarm w/ Battery Backup (6 Pack)

Brand:
BRK
SKU:
1046838
Rating:
(0)
Q&A:
(0)
Hardwire Interconnect Smoke Alarm w/ Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom
$84.73 each
In Stock
In Stock
Get 3 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Power Source
Hardwired

Description

–
Hardwire Interconnect Smoke Alarm with Battery Backup, 6-Pack — SMI100-AC

The BRK SMI100-AC (1046838) is a hardwired ionization smoke alarm with a replaceable 9V battery backup, sold in a contractor 6-pack. It interconnects with most First Alert and BRK hardwired alarms, sounding all connected units when any single alarm detects smoke. Precision Detection technology reduces cooking-related nuisance alarms while the latching alarm indicator visually identifies the originating unit.



  • 120V AC hardwired with replaceable 9V alkaline battery backup
  • Ionization smoke sensor; Precision Detection technology
  • Interconnects with up to 12 smoke alarms and 6 other compatible alarms
  • Latching alarm indicator identifies triggering unit
  • Quick-connect adapter plug and mounting bracket included
  • Test/silence button; end-of-life warning
  • 85dB alarm at 10 feet; UL 217 compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.6" L x 5.6" W x 1.9" H; 0.6 lb; replaces model 9120B

Specs

–
Color:

White

Product Type:

Smoke Alarm

Battery Type:

9V

Power Source:

Hardwired

Sensor Type:

Ionization

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy