Apply to be a TradeMaster!
Main product image of SMI105-AC Interconnectable Ion Smoke Alarm w/ 10-Year Battery Backup
Magnifying glass
Hover image to zoom

SMI105-AC Interconnectable Ion Smoke Alarm w/ 10-Year Battery Backup

Brand:
BRK
SKU:
1046850
Rating:
(2)
Q&A:
(0)
SMI105-AC Interconnectable Ion Smoke Alarm w/ 10-Year Battery Backup
Magnifying glass
Hover image to zoom
$27.18 each
In Stock
In Stock
Get 38 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Hardwire Smoke Alarm with 10-Year Battery Backup.


Features:

  • 10-Year Factory Locked Battery Backup. 10-years of continuous protection with no battery change required and protection during power outages.
  • Advanced Smoke Protection, advanced sensing technology for early warning and less cooking nuisance alarms.
  • Latching alarm indicator, visually identifies unit that initiated alarm or low battery.
  • Interconnects with most First Alert and BRK alarms. When one alarm sounds, all compatible alams sound (up to 12 smoke alarms and 6 other alarms).
  • Test/Silence Button, temporarily silence or test the alarm with one-touch, easy access button.
  • Dust cover, keeps the alarm clean during construction.

Specs

–
Product Type:

Smoke Alarm

Sensor Type:

Ionization

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
4
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Too much light

This smoke alarm has two LED lights in it and puts out too much light. I could read a book at night with the amount of light it puts out. I would not buy it again.
Moonbeam
Naples FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Too much light

The Sm105-AC is used in 4 places in my house. The one in my bedroom puts out so much light at night, compared to the last one model that was there, that you could almost read a book under it. The light comes out the sides hitting the adjacent walls and down to the floor. Every smoke detector I have used since they were invented did not light up my bed room like this type. Most places in my house it doesn't matter, but in the bedroom it is very annoying. I would not buy it again.
Moonbeam
Naples FL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy