Apply to be a TradeMaster!
Main product image of Interconnect Hardwire Smoke Alarm w/ 10-Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom

Interconnect Hardwire Smoke Alarm w/ 10-Year Battery Backup (6 Pack)

Brand:
BRK
SKU:
1046851
Rating:
(0)
Q&A:
(0)
Interconnect Hardwire Smoke Alarm w/ 10-Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom
$147.36 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Hardwired

Description

Interconnect Hardwire Ionization Smoke Alarm with 10-Year Battery Backup, 6-Pack — SMI105-AC

The BRK SMI105-AC (1046851) is a hardwired ionization smoke alarm with a factory-sealed 10-year lithium battery backup, sold in a contractor 6-pack. The sealed battery provides a decade of continuous backup power with no battery changes required. Smart Interconnect technology ensures that when one alarm sounds, all compatible BRK and First Alert hardwired alarms in the system also sound.



  • 120V AC hardwired with 10-year sealed lithium battery backup (non-replaceable)
  • Ionization smoke sensor; Precision Detection technology
  • Smart Interconnect: up to 12 smoke alarms and 6 other devices
  • Latching alarm indicator identifies triggering unit
  • Quick-connect plug; test/silence button; dust cover included
  • End-of-life warning notification
  • UL 217 (8th Edition) compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.69" L x 5.69" W x 2.25" H; 0.61 lb

Specs

Product Type:

Smoke Alarm

Battery Type:

Lithium

Power Source:

Hardwired

Sensor Type:

Ionization

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy