Apply to be a TradeMaster!
Main product image of 10-Year Battery Smoke Alarm (6 Pack)
Magnifying glass
Hover image to zoom

10-Year Battery Smoke Alarm (6 Pack)

Brand:
BRK
SKU:
1046859
Rating:
(0)
Q&A:
(0)
10-Year Battery Smoke Alarm (6 Pack)
Magnifying glass
Hover image to zoom
$138.27 each
Out of Stock
Out of Stock
Get it Thu, Aug 27 - Thu, Sep 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Power Source
Hardwired
Product Highlight: Color
White

Description

10-Year Battery Ionization Smoke Alarm, 6-Pack — SMI110

The BRK SMI110 (1046859) is a battery-powered ionization smoke alarm with a 10-year sealed lithium battery, sold in a contractor 6-pack. The sealed battery eliminates low-battery chirps and all battery replacements for the entire service life of the alarm. Precision Detection technology helps reduce false activations from cooking while providing early warning of fast-flaming fires.



  • 10-year sealed lithium battery; no battery replacements required
  • Ionization smoke sensor; Precision Detection technology
  • Eliminates low-battery chirps for a full decade
  • Test/silence button; end-of-life audible warning signal
  • 85dB alarm at 10 feet
  • UL 217 (8th Edition) compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.7" L x 5.7" W x 2.25" H; 0.55 lb; replaces model 0827

Specs

Sensor Type:

Ionization

Battery Type:

Lithium

Power Source:

Hardwired

Product Type:

Smoke Alarm

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy