Apply to be a TradeMaster!
Main product image of SMICO100 Battery-Operated 2-in-1 Smoke & Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom

SMICO100 Battery-Operated 2-in-1 Smoke & Carbon Monoxide Alarm

Brand:
BRK
SKU:
1046864
Rating:
(0)
Q&A:
(0)
SMICO100 Battery-Operated 2-in-1 Smoke & Carbon Monoxide Alarm
Magnifying glass
Hover image to zoom
$35.82 each
In Stock
In Stock
Get 90 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Battery-Operated Combination Smoke & Carbon Monoxide Alarm.


Features:

  • 2-In-1 Smoke & CO Protection. Protects against the threat of smoke and carbon monoxide.
  • Replaceable 9V alkaline battery included.
  • Easy install & battery replacement, add protection in minutes. A battery pull tab is also included to keep the batteries fresh until the home is occupied.
  • Latching Alarm Indicator, visually identifies unit that initiated alarm or low battery.
  • Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button.
  • Dust cover, keeps the alarm clean during construction.

Specs

–
Battery Type:

9V Alkaline

Sensor Type:

Electrochemical

Ionization

Product Type:

Smoke Alarm

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy