Apply to be a TradeMaster!
Main product image of SMICO100-AC Interconnectable Ion Smoke & CO Alarm
Magnifying glass
Hover image to zoom

SMICO100-AC Interconnectable Ion Smoke & CO Alarm

Brand:
BRK
SKU:
1046871
Rating:
(1)
Q&A:
(0)
SMICO100-AC Interconnectable Ion Smoke & CO Alarm
Magnifying glass
Hover image to zoom
$57.16 each
In Stock
In Stock
Get 62 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Interconnect Hardwire Combination Smoke & Carbon Monoxide Alarm with Battery Backup.


Features:

  • Direct wire-in with 9V battery backup. Hardwired with battery backup for protection during power outages.
  • Perfect mount for easy installation. Mounting bracket keeps the alarm secure over a wide rotation range for ideal alignment.
  • Latching alarm indicator, visually identifies unit that initiated alarm or low battery.
  • Smart Interconnect, interconnects with most First Alert and BRK hardwired alarms. When one alarm sounds, all compatible* alarms sound (up to 12 smoke alarms and 6 other CO/heat alarms).
  • Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button.
  • Dust cover, keeps the alarm clean during construction.

Specs

–
Sensor Type:

Ionization

Electrochemical

Battery Type:

9V Alkaline

Product Type:

Smoke Alarm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

10 Stars

Just right
Argus
Cape Cod, MA
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy