Apply to be a TradeMaster!
Main product image of Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom

Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup (6 Pack)

Brand:
BRK
SKU:
1046873
Rating:
(0)
Q&A:
(0)
Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom
$348.18 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Interconnect Hardwire 2-in-1 Smoke & CO Alarm with Battery Backup, 6-Pack — SMICO100-AC

The BRK SMICO100-AC (1046873) is a hardwired combination ionization smoke and electrochemical carbon monoxide alarm sold in a contractor 6-pack with replaceable 9V battery backup. It interconnects with most First Alert and BRK hardwired alarms so that when one alarm sounds, all compatible alarms sound throughout the home. A quick-connect adapter plug and mounting bracket simplify installation and replacement.



  • 120V AC hardwired with 9V alkaline battery backup
  • Ionization smoke sensor and electrochemical CO sensor
  • Interconnects with up to 12 smoke alarms and 6 additional CO/heat alarms
  • Precision Detection technology reduces cooking nuisance alarms
  • Latching alarm indicator identifies the triggering unit
  • Quick-connect adapter plug and mounting bracket included
  • 85dB alarm at 10 feet; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.6" L x 5.6" W x 1.9" H

Specs

–
Product Type:

Smoke Alarm

Carbon Monoxide Detector

Sensor Type:

Electrochemical

Power Source:

Hardwired

Battery Type:

9V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy