Apply to be a TradeMaster!
Main product image of SMICO105-AC Interconnectable Ion Smoke & CO Alarm w/ 10-Year Battery Backup
Magnifying glass
Hover image to zoom

SMICO105-AC Interconnectable Ion Smoke & CO Alarm w/ 10-Year Battery Backup

Brand:
BRK
SKU:
1046884
Rating:
(1)
Q&A:
(0)
SMICO105-AC Interconnectable Ion Smoke & CO Alarm w/ 10-Year Battery Backup
Magnifying glass
Hover image to zoom
$64.63 each
In Stock
In Stock
Get 72 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Interconnect Hardwire Combination Smoke & Carbon Monoxide Alarm with 10-Year Battery Backup.


Features:

  • 10-Year Factory Locked Battery Backup. 10-years of continuous protection with no battery change required and protection during power outages.
  • Advanced Smoke & CO Protection. Advanced sensing technology for early warning and less cooking nuisance alarms.
  • Latching alarm indicator, visually identifies unit that initiated alarm or low battery.
  • Smart Interconnect, interconnects with most First Alert and BRK alarms. When one alarm sounds, all compatible alarms sound (up to 12 smoke alarms and 6 other CO/heat alarms).
  • Test/Silence Button, temporarily silence or test the alarm with one-touch easy access button.
  • Dust Cover, keeps alarm clean during construction.

Specs

–
Sensor Type:

Electrochemical

Ionization

Product Type:

Smoke Alarm

Battery Type:

Lithium

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So far, so good!

I purchased these to replace 10yo First Alert alarms. The last alarms started having issues with false alarms at about 7 years. So, time will tell for the new alarms.
Kevin
grand Junction, CO
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy