Apply to be a TradeMaster!
Main product image of Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom

Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup (6 Pack)

Brand:
BRK
SKU:
1046885
Rating:
(0)
Q&A:
(0)
Interconnect Hardwire Smoke and Carbon Monoxide Alarm w/ 10-Year Battery Backup (6 Pack)
Magnifying glass
Hover image to zoom
$393.64 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Interconnect Hardwire Smoke & CO Alarm with 10-Year Battery Backup, 6-Pack — SMICO105-AC

The BRK SMICO105-AC (1046885) is a hardwired combination ionization smoke and electrochemical CO alarm with a factory-sealed 10-year lithium battery backup, sold in a contractor 6-pack. The sealed battery provides a decade of continuous backup protection with no battery changes required. Smart Interconnect technology links up to 12 smoke alarms and 6 additional devices so all alarms sound when one is triggered.



  • 120V AC hardwired with 10-year sealed lithium battery backup (non-replaceable)
  • Ionization smoke sensor and electrochemical CO sensor
  • Smart Interconnect: up to 12 smoke alarms and 6 CO/heat alarms
  • Latching alarm indicator identifies which unit initiated the alarm
  • Test/silence button; dust cover included
  • End-of-life warning notification
  • UL 217 (8th Edition) and UL 2034 compliant; 10-year limited warranty
  • Contractor 6-pack; dimensions: 5.69" L x 5.69" W x 2.25" H; 0.66 lb

Specs

–
Sensor Type:

Ionization

Photoelectric

Battery Type:

Lithium

Product Type:

Carbon Monoxide Detector

Smoke Alarm

Power Source:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy