Apply to be a TradeMaster!
Main product image of Hardwire Smoke Alarm w/ 10-Year Battery Backup & Voice Alert
Magnifying glass
Hover image to zoom

Hardwire Smoke Alarm w/ 10-Year Battery Backup & Voice Alert

Brand:
BRK
SKU:
1048322
Rating:
(0)
Q&A:
(0)
Hardwire Smoke Alarm w/ 10-Year Battery Backup & Voice Alert
Magnifying glass
Hover image to zoom
$54.55 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Hardwired

Description

–
Hardwire Smoke Alarm with 10-Year Battery Backup & Voice Alert — SM110V-AC

The BRK SM110V-AC (1048322) is a hardwired photoelectric smoke alarm featuring a 10-year sealed lithium battery backup and voice-with-location alerts. Voice announcements identify both the alarm type and the room location, and Precision Detection technology reduces false activations from cooking smoke. The alarm interconnects with compatible BRK and First Alert hardwired alarms for whole-home protection.



  • 120V AC hardwired with 10-year sealed lithium battery backup
  • Photoelectric smoke sensor; Precision Detection technology
  • Voice and location alerts from 11 pre-programmed home locations
  • Hardwire interconnectable; latching alarm indicator
  • Test/silence button; dust cover included
  • End-of-life warning; 85dB alarm at 10 feet
  • UL 217 compliant; 10-year limited warranty

Specs

–
Product Type:

Smoke Alarm

Sensor Type:

Photoelectric

Battery Type:

Lithium

Power Source:

Hardwired

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy