Apply to be a TradeMaster!
Main product image of Carbon Monoxide Alarm w/ 9V Battery Backup, CO250B
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 9V Battery Backup, CO250B

Brand:
BRK
SKU:
CO250B
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 9V Battery Backup, CO250B
Magnifying glass
Hover image to zoom
$21.56 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Basic Battery-Operated Carbon Monoxide Alarm

The CO250B is a compact, battery-powered carbon monoxide alarm featuring an electrochemical sensor and a replaceable 9V alkaline battery. It includes a tamper-resistant locking pin to prevent battery removal, making it well-suited for apartments, hotels, and dormitories. The alarm provides a 10-year end-of-life signal and two silence modes for low-battery and nuisance alarm events.



  • Electrochemical CO sensor; 85dB alarm at 10 feet
  • 9V alkaline battery powered (battery included)
  • Two silence features: low-battery chirp (up to 8 hours) and alarm silence
  • Tamper-resistant locking pin prevents battery removal
  • 10-year end-of-life audible signal
  • Wall or ceiling mountable; includes anchors and screws
  • UL 2034 listed; 7-year limited warranty
  • Dimensions: 4.25" L x 4.25" W x 1.6" H; 0.39 lb

Specs

–
Product Type:

Carbon Monoxide Detector

Power Source:

Battery

Battery Type:

9V

Batteries Included:

1

Sensor Type:

Electrochemical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy