Apply to be a TradeMaster!
Main product image of Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup, CO400B
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup, CO400B

Brand:
BRK
SKU:
CO400B
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 9V Alkaline Battery Backup, CO400B
Magnifying glass
Hover image to zoom
$21.08 each
In Stock
In Stock
Get 4 Mon, Aug 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Power Source
Battery

Description

Battery-Operated Carbon Monoxide Alarm

The CO400B is a battery-powered carbon monoxide alarm featuring an electrochemical sensor described by BRK as the most accurate sensing technology available. Powered by a replaceable 9V alkaline battery, it requires no wiring and can be placed anywhere carbon monoxide detection is needed. The alarm meets most state and local CO alarm codes and includes two silence modes along with an end-of-life notification.



  • Electrochemical CO sensor - most accurate technology available per BRK
  • 9V alkaline battery powered (replaceable, battery included)
  • Two silence features: low-battery chirp (up to 8 hours) and nuisance alarm silencing
  • End-of-life audible signal when replacement is needed
  • Test/silence button; 85dB alarm at 10 feet
  • Optional wall mount; no outlet required
  • UL 2034 listed; 7-year limited warranty
  • Dimensions: 4.9" L x 3.4" H x 1.4" W

Specs

Product Type:

Carbon Monoxide Detector

Sensor Type:

Electrochemical

Battery Type:

9V Alkaline

Color:

White

Power Source:

Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy