Apply to be a TradeMaster!
Main product image of Hardwired Carbon Monoxide Alarm w/ 9V Battery Backup, CO5120BN
Magnifying glass
Hover image to zoom

Hardwired Carbon Monoxide Alarm w/ 9V Battery Backup, CO5120BN

Brand:
BRK
SKU:
CO5120BN
Rating:
(0)
Q&A:
(0)
Hardwired Carbon Monoxide Alarm w/ 9V Battery Backup, CO5120BN
Magnifying glass
Hover image to zoom
$37.79 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Power Source
Hardwired

Description

Hardwired Interconnectable CO Alarm with Battery Backup

The CO5120BN is a 120V AC hardwired carbon monoxide alarm with a replaceable 9V alkaline battery backup, designed for residential and institutional applications. It uses an electrochemical CO sensor with Intelligent Sensing Technology to minimize false alarms and features a tamper-resistant locking pin ideal for apartments, hotels, and dormitories. The unit is interconnectable with up to 18 compatible BRK and First Alert alarms.



  • 120V AC hardwired with replaceable 9V alkaline battery backup
  • Electrochemical CO sensor with Intelligent Sensing Technology
  • Interconnectable with latching alarm indicator
  • Dual silence features: low-battery chirp silencing (up to 8 hours) and nuisance alarm silencing
  • Tamper-resistant locking pin to prevent battery removal
  • End-of-life signal alerts when replacement is needed
  • 85dB alarm at 10 feet
  • UL 2034 listed; 10-year limited warranty
  • Dimensions: 5.4" L x 5.4" W x 1.9" H; 0.61 lb

Specs

Sensor Type:

Electrochemical

Color:

White

Product Type:

Carbon Monoxide Detector

Battery Type:

9V Alkaline

Power Source:

Hardwired

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy