Apply to be a TradeMaster!
Main product image of Carbon Monoxide Alarm w/ 2 AA Battery Backup, CO605B
Magnifying glass
Hover image to zoom

Carbon Monoxide Alarm w/ 2 AA Battery Backup, CO605B

Brand:
BRK
SKU:
CO605B
Rating:
(0)
Q&A:
(0)
Carbon Monoxide Alarm w/ 2 AA Battery Backup, CO605B
Magnifying glass
Hover image to zoom
$31.53 each
In Stock
In Stock
Get 1 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Plug-In Carbon Monoxide Alarm with Battery Backup

The CO605B is a 120V AC plug-in carbon monoxide alarm with a replaceable battery backup, designed for convenient installation in any standard wall outlet. It can also be mounted higher on the wall using an included line cord for greater placement flexibility. The unit uses an electrochemical CO sensor and complies with UL 2034 and NFPA 720 standards.



  • 120V AC plug-in with replaceable battery backup (two AA alkaline batteries included)
  • Electrochemical CO sensor; 85dB alarm at 10 feet
  • Two silence features: low-battery chirp (up to 8 hours) and nuisance alarm silencing
  • End-of-life signal alerts when unit requires replacement
  • Plugs directly into wall outlet or mounts higher on wall via line cord
  • Single test/silence button
  • UL 2034 and NFPA 720 compliant; 7-year limited warranty
  • Dimensions: 5.58" W x 3.42" H x 2.25" L; 0.29 lb

Specs

–
Batteries Included:

2

Sensor Type:

Electrochemical

Battery Type:

AA

Power Source:

Battery

Product Type:

Carbon Monoxide Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy