Apply to be a TradeMaster!
Main product image of HD6135FB Heat Alarm w/ 9v Battery Backup
Magnifying glass
Hover image to zoom

HD6135FB Heat Alarm w/ 9v Battery Backup

Brand:
BRK
SKU:
HD6135FB
Rating:
(0)
Q&A:
(0)
HD6135FB Heat Alarm w/ 9v Battery Backup
Magnifying glass
Hover image to zoom
$26.17 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
120V Hardwire Heat Alarm with 135F Rate-of-Rise Sensor

The HD6135FB is a hardwired heat alarm with replaceable 9V battery backup, operating on 120V AC and designed for locations where smoke alarms are not recommended, such as garages, kitchens, laundry rooms, and crawl spaces. It uses advanced thermistor rate-of-rise technology to detect rapid temperature increases alongside a fixed 135F threshold. When interconnected, activation of any one alarm will trigger all connected alarms throughout the home.



  • 120V AC hardwired with replaceable 9V alkaline battery backup
  • 135F fixed temperature threshold plus rate-of-rise detection technology
  • Thermistor and microprocessor-based sensor (UL 539 listed)
  • Hardwire interconnectable with latching alarm indicator
  • Silence low-battery chirp for up to 8 hours or temporarily suppress nuisance alarms
  • 85dB alarm at 10 feet
  • Operating range: -10F to 100F
  • 10-year limited warranty
  • Dimensions: 5.65" H x 5.59" W x 2.42" L; 0.6 lb

Specs

–
Product Type:

Heat Alarm

Battery Type:

9V Alkaline

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy